E-Z BORE® Self-Feed Wood Boring Bits

Greenlee E-Z BORE Self Feed Wood Boring Bits

FAST – More holes. Less time. No slug removal.
SMOOTH – Clean holes. Less splinters. No blowouts.
LONG-LASTING – Hardened carbon alloy. Dual cutting edges. Replaceable tip.

Greenlee E-Z BORE Self-Feed Wood Boring Bits cut up to four times faster than bi-metal hole saws – plus the clog-free design quickly clears wood chips so there’s no difficult slug to remove. All E-Z BORE bits feature a replaceable self-feed tip that pulls the bit through the wood, as well as resharpenable cutting edges. Outer spur teeth also work to reduce splinters and blowouts, providing clean, smooth holes every time.

E-Z BORE Self-Feed Wood Boring Bits make short-work of any construction project – easily cutting through wood studs, floor joists, sub floors, roofing and decking. Get the job done faster, safer and easier with Greenlee E-Z BORE Self-Feed Wood Boring Bits.

Features at a Glance

  • Up to 4X faster than bi-metal hole saws
  • Large, dual blade design cuts fast – and won't clog with wood chips
  • Replaceable self-feed tip and resharpenable blades for long tool life
  • Suitable for all types of wood, including hard, soft, laminated, and pressure-treated
  • Outer spur teeth reduce splintering and blowouts
  • E-Z BORE® Self-Feed Wood Boring Bits are available in thirteen sizes for installing 1/2" to 4" pipe or conduit
  • A 7-piece contractor kit (149H2KIT) is also available for installing 1/2" to 2" pipe or conduit

Resources