Carol Brand TRU-Mark® Footage Marking System

General Cable Carol Brand Tru-Mark

Make sure you're cutting the right amount of cable – and know how much is left on the roll – with the Carol® Brand TRU-Mark® Footage Marking System from General Cable. Available on portable cord, electronics and premise cables, TRU-Mark clearly marks every two feet of Carol Brand products on the cable jacket in descending order from the start of the reel to the core on 1,000 ft., 500 ft. and 250 ft. reel lengths. Marked with large, easy-to-read fonts with 1 percent tolerance, this accurate, dependable marking is ideal for cutting Carol Portable Cord and Alarm & Security Cables with confidence.

Named the winner of the Wire & Cable Category in the 2010 EC&M Product of the Year competition, TRUMark will optimize partial-reel inventory management to reduce scrap costs. As a result, the TRU-Mark system helps improve efficiency and productivity.

Enhance customer service and save valuable time and expense with the reliable, award-winning TRU-Mark Footage Marking System. Your Graybar representative has complete information.

Features at a Glance

  • Installers will always know how much cable is left on the reel or box – no more math!
  • Improves partial-reel inventory management
  • Cuts down on shortages and scrap
  • Ideal for hand-cutting customers or short lengths measure
  • Eliminates need for a cutting machine
  • Large, easy-to-read font with 1 percent tolerance
  • UL Listed, CSA Certified, MSHA Compliant, RoHS Compliant, approved for indoor and outdoor use
  • Available on all circuit sizes of SOOW and SJOOW, including Super Vu-Tron® Supreme and SuperVu-Tron® III 18 to 10 AWG, 2-, 3-, or 4-conductor cables, and Alarm and Security cables

Resources

[PDF] Carol Brand Portable Cord with TRU-Mark Flier
[VID] Carol Brand TRU-Mark Footage Marking System