Current, powered by GE Catalogs

  • GE Albeo™ LED High Bay ABV2 Data Sheet

    With improved efficacy, more options, and higher lumen output, the Albeo™ ABV2 is ideal for high bay and low bay applications in industrial and commercial buildings. Designed to replace 250W-1500W HID and four-to eight-lamp T5/T8 HIF fixtures, the Albeo™ ABV2 can be combined with motion sensors and wireless controls for increased energy savings and controllability.

  • Refit Solutions from GE

    LED tubes are ideal for those seeking high energy savings with minimal installation time. Each LED tube is outfitted with an internal GE driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed start ballasts.

  • GE Lumination LED Luminiares RX Series Data Sheet

    New GE Lumination RX Downlights are the economical choice for converting existing CFL sockets to the superior performance of LED technology.

  • GE Lumination LED Luminiares RX Series Spec Sheet

    The Lumination RX Series LED downlights are the ideal retrofit solution for traditional 1 or 2-lamp CFL downlights. They install in just minutes into most 6-inch and 8-inch CFL rough-in frames and bring a fresh look to the space.

  • GE LED Albeo ABR1 Series Spec Sheet

    The Albeo™ ABR1-Series is an IP66 rated fixture for demanding industrial environments with high ambient temperatures and wet applications. Utilizing a sealed form factor, the ABR1-Series offers customers a rugged design with exceptional performance and high reliability.

  • GE LED HID Replacement Lamps Spec Sheet

    GE’s LED replacement for 400W HID lamps are the easy way to leverage the low energy and long life of LED. Simply screw the LED lamp into the existing fixture - no tools, wiring or costly upgrades required.

  • GE LED Bright Stik Spec Sheet

    GE’s LED Bright Stik™ illuminates spaces with soft white light instantly. Its sleek cylindrical shape fits in place of a 60-watt incandescent, halogen, and CFL. Use as a longer life, lower energy alternative to CFL.

  • GE LED Replacement for CFL Plug-in Downlights Spec Sheet

    GE’s LED plug-in lamps allow you to replace inefficient CFL 4 pin G24q/GX24 without tools or costly upgrades. Simply plug the replacement lamp into the existing ballast.

  • GE LED Tubes Refit Solution Spec Sheet

    Convert your existing linear fluorescent fixture to LED lighting without needing a comprehensive reinstall. LED tubes are ideal for those seeking high energy savings with minimal installation time.

  • GE LED Tube Lighting Refit Solutions White Paper

    As an emerging lighting technology, LED linear tube options are raising questions throughout the industry—it’s important to know the options and which one will work best for you.