Efficiency, Performance & Longevity: Lumination™ LED Luminaires – RX Series From GE Lighting

GE Lumination LED Luminiares RX Series

Quick & Easy Installation

With a clever, quick-connect design, RX Series LED Downlights install in just minutes. First, wire the top half of the cable to the junction box. Next, clip the bottom half of the cable (which is attached to the light fixture) into place. Then mount the fixture into the ceiling, and you’re done. That’s it. On a large job with thousands of fixtures, that kind of efficiency could mean substantial labor savings. Plus, with savings between $10 and $25 per year on each RX Series fixture, your customers will cut costs too.

Always The Right Fit

The GE Lumination RX Series LED Downlight is available in 6 and 8 inches, so it’s simple to retrofit existing fixtures. The RX Series is the perfect solution for replacing traditional 1- and 2-lamp CFL downlights. For slightly larger ceiling openings, the RX Series remodel ring can take the 6 inches up to 8.5 inches and 8 inches up to 10.5 inches, depending on the aperture size.

Longevity. Flexibility. Compatibility.

The RX Series provides a clean look, even light dispersion, and LED longevity. The RX Series also delivers an impressive 50,000 hours of use and comes with a new power supply if CFL ballasts are a concern. So you don’t have to worry about compatibility or maintenance issues with the original ballasts. The RX Series from GE. Efficiency, performance, and power that’s backed by over a century of innovation.

For more information on the RX Series LED Luminaires, fill out the form below, call 1-800-GRAYBAR or contact a Graybar representative.

Features and Benefits

  • Quick-connect cord for easy maintenance and installation
  • 5-minute install time with quick connector in place
  • Easily fits into most 6” and 8” CFL/MH/HAL rough-in frames
  • Remodeling ring can change 6” frame to 8.5” inches or 8” to 10.5”
  • Provides up to 50,000 hours of use
  • Delivers $10 to $25 in annual savings per fixture
  • Color temperatures 3000, 3500 & 4000 kelvin
  • Available in 650 to 3,000 lumens
  • 5-year limited warranty
  • Energy Star certified
  • Ideal for a variety of applications: offices, retail, schools, hospitals, airports, and more

[PDF] GE Lumination LED Luminiares RX Series Data Sheet

[PDF] GE Lumination LED Luminiares RX Series Spec Sheet

Interested in learning more? Fill out the form below:


ESP Product Information Request Form