Precise Luminance + Easy Installation: GE LED Replacement Lamps for CFL Plug-In Downlights

GE LED Replacement Lamps for CFL Plug-In Downlights

So Simple to Install – Plug & Play

Those CFLs need to go, and it’s your job to switch them out. GE’s LED plug-in lamps make the process a whole lot easier. Put away your toolbox, folks: GE’s LED plug-in lamps allow you to replace CFL 4 pin G24q/GX24 without the hassle, tools, or pricey upgrades. Just plug the replacement lamp into the existing ballast, and you’re good to go. No wiring required.

Total Efficiency, Longevity & Savings

Using 50 percent less energy than CFLs, GE’s LED plug-in lamps are highly efficient. Using just 12 watts of energy, your customers will save over $71 in energy costs over the rated life of a lamp vs. a standard 26-watt CFL lamp based on $0.11 per kWh.

Superb energy efficiency and longevity means fewer lamp replacements vs. CFL light sources. With advanced optics and just 950 lumens, GE’s LED plug-in lamps eliminate wasted light, delivering a more targeted beam.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features at a Glance

  • Use 50 percent less energy than CFLs
  • Efficiency and longevity means fewer lamp replacements vs. CFL light sources
  • Advanced optics eliminate wasted light for a more targeted beam with fewer lumens (950 vs. 1800)
  • Available with a CRI of 80
  • Color temperatures of 2700, 3000, 3500, and 4000K
  • Lasts 2.5X longer than CFLs, with up to 50,000 hours rated life (L70)
  • Energy efficient and compliant with material restriction requirements of RoHS
  • 5-year limited warranty

Resources

[PDF] GE LED Replacement for CFL Plug-in Downlights Spec Sheet