The Roughest, Toughest Commercial Lighting System: GE's Albeo LED Luminaire – ABR1 Series

GE Albeo LED ABR1 Series

Savvy Design Built Right In

GE designed the Albeo ABRI Series LED Luminaire with exceptional performance in mind. With up to 139LPW, the ABR1 allows the right amount of light to be delivered using the least amount of energy. And all that energy efficiency translates to superior affordability.

Plus, the ABR1 Series utilizes a sealed form factor for a rugged, durable design and high reliability, providing efficiency and profitability for a range of commercial lighting operations. You can count on the Albeo LED Luminaire for a long-lasting, dependable lighting solution.

Quality & Performance

Lighting industrial facilities is no easy feat. High temperatures and wet conditions are typically poor environments for high-bay lighting. But harsh settings are no match for the Albeo ABR1 Series’ dustproof, waterproof design. The ABR1 is an IP66 rated fixture for demanding industrial environments with high ambient temperatures and wet applications.

Cost Effective & Versatile

You expect no less than superior quality and performance from GE. With the Albeo ABR1 Series LED Luminaire, performance and efficiency are built right in. A truly versatile, low-maintenance solution, Albeo LED Luminaires are an ideal fit in heavy industrial environments, warehouses, and even retail and public assembly locations.

For more information on the ABR1 Series LED, call 1-800-GRAYBAR or contact a Graybar representative.

[PDF] GE LED Albeo ABR1 Series Spec Sheet

Features

  • IP66 rated fixture for demanding industrial environments
  • Dustproof and waterproof
  • 100,000-hour rated life (L70)
  • Ideal for high-bay lighting
  • Single and double fixture options available
  • 4000K & 5000K color temperatures and CRI of 70
  • A nearly universal solution for commercial lighting operations

Interested in learning more? Fill out the form below:


ESP Product Information Request Form