Fluke 233 Multimeter: State-of-the-Art – and Safe

You can be two places at once – and work more safely and productively – with Fluke's detachable 233 Remote Display Multimeter. This industry-first innovation allows you to test and maintain electrical and electro-mechanical equipment that may be hard to see and reach. Now, instead of being dangerously close to lethal electrical and mechanical forces, you can place the Fluke 233 with detachable wireless display where it's needed for testing – but view the test readings from a safe, convenient spot.

Fluke 233 Remote Display Multimeter

The Fluke 233 is ideal for use when the test access point is far from a switch point that controls the test circuit. Furthermore, with the Fluke 233, you can safely run tests and read results away from shock and arc flash hazards, moving machinery and other dangers. The Fluke 233's wireless display even makes it possible to see test results when the test point is in an enclosure, across the room – or in the next room up to 10m away. Bottom line: By giving you more control in difficult test situations, the Fluke 233 remote display multimeter expands your capabilities and helps you work more productively, conveniently and safely.

Check out some of the top-performing features of the safe and efficient Fluke 233:

  • Wireless display detaches from the meter body; can be used up to 10m (33 ft.) from point of measurement.
  • Low-power, 2.4 GHz ISM Band wireless signal resists electromagnetic interference.
  • Removable display is magnetic with a flat bottom; conveniently mounts or sets on a flat surface; operates as a conventional multimeter when display is attached.
  • Measures up to 1000 V ac and dc and up to 10 A; features a 10,000 μF capacitance range; measures frequencies to 50 kHz and captures min/max and average readings automatically; 6,000-count display; includes a built-in thermometer.
  • True-rms ac voltage and current for accurate measurements on non-linear signals.
  • Radio transmitter automatically turns off when the display is connected to the meter.
  • Easy-to-read display with large digits and bright backlight.
  • Meter body powered by three AA batteries; display has two AA batteries. Average battery life is 400 hours; auto-off feature maximizes battery life.
  • Safety rated for use in CAT IV 600 V, CAT III 1000 V working environments.

The Fluke 233 Remote Display Multimeter is a must-have for any Fluke users.

Downloads

Fluke 233 Remote Display Multimeter Application Note

The new Fluke 233 wireless digital multimeter application note.

Fluke 233 Remote Display Multimeter Data Sheet

Fluke 233 Remote Display Multimeter technical data and specifications.

Fluke 233 Remote Display Multimeter Flyer

Be in two places at once with the Fluke 233 Remote Display Multimeter.

Fluke 233 Application Note: Case Study

You break it, you own it: Doing what it takes to maintain custom textile equipment. A Fluke 233 Remote Display Multimeter case study.

Videos

Fluke 233 Virtual Product Tour