Fluke CV Series ClirVu IR Windows

Fluke CV Series ClirVu IR Windows

The Fluke CV Series ClirVu IR Windows offering is the right product at the right time for contractors, engineers and technicians who must maintain NFPA70E compliance – and manage the downtime during lockout/tagout inspections, the expense of personal protection equipment and the requirements associated with live work permits.

Once a ClirVu IR Window is installed, there’s no more need to power down or remove panels—you may never have to open the panel door again. Inspections are conducted quickly, easily, and of course, safely. Decreasing risks of arc flash may also result in lower insurance costs.

This infrared window features ClirVu optic technology for clear, unobstructed IR views inside electrical panels without ever opening the enclosure, greatly reducing the possibility of arc flash and electrocution. Panel scans can be performed in 5 minutes – not 30 – which greatly increases efficiency and saves costs.

The CV Series ClirVu installs to the front of the panel in less than five minutes, and an AutoGround™ process lets installers ground the window instantly to metal enclosures for effortless compliance with IR Windows grounding requirements.

Fluke has designed and tested the CV Series ClirVu IR Windows to the highest standards, making it suitable for use indoors or out at virtually any voltage.

For more information on Fluke ClirVu IR windows, call 1-800-GRAYBAR or contact your Graybar representative

Features of the ClirVu IR Windows

  • Maintains panel arc test ratings up to 63kA when properly installed
  • Torture Tested™ to the highest arc blast test ratings: IEEE C37.20.7: 63 kA Arc tested at KEMA, UL 50/50E/50V, UL1558, IEC60529-1: IP67, IEC 60068, NEMA 4/12, CSA C22.2 NO. 14-13:2012, and CE
  • Quick turn or security keyed access
  • Offered in three sizes 50 mm, 75 mm and 95 mm (2 in., 3 in. and 4 in.)
  • Work permit requirements and NFPA 70E processes are significantly reduced
  • Full PPE is often not required so inspections are done faster and more comfortably