Announcing the New Fluke 'Expert Series' Infrared Cameras

Fluke Expert Series Infrared Cameras

See what you're missing with Fluke’s new 1024 x 768 and 640 x 480 resolution infrared cameras. No details are overlooked with premium image quality that takes the guessing out of your inspection and analysis.

Now you can take the guesswork out of your inspections and analysis.

  • The first HD infrared camera with Fluke Connect™ technology features 10 times more on-camera pixels than standard 320 x 240 cameras (1024 x 768 resolution – 768,432 and 640 x 480 resolution - 307,200 pixels)
  • Enhance image quality and temperature measurement accuracy. Get four times greater resolution and pixels than standard mode with SuperResolution (up to 3,145,728 pixels)
  • Get a premium in-field viewing experience for quick issue identification with the large 5.6 inch high resolution LCD screen

Features and benefits:

  • Connect to the largest network of wireless test and measurement tools with Fluke Connect™ (not available in all areas)
  • Conduct inspections from a safe distance and still get close-in shots with the 32 times on-camera digital zoom
  • Choose the most convenient image transfer protocol for your application: Camera data ports: Image transfer: SD card, USB 2.0, video output DVI-D (HDMI). GigE vision and RS232 available in 2015. SmartView® software: SD card. USB 2.0, GigE Vision and RS232 available in 2015. Get the sharpest ever IR-Fusion® images with an 8 MP visible light camera
  • Versatile viewing options for in-field viewing of images with eyepiece for outdoor use
  • User defined programmable buttons to personalize for quick access to most used features
  • The only handheld cameras that can be sub-windowed to 240 Hz frame rate for advanced applications (add on option)

Contact your local Graybar representative or call 1-800-GRAYBAR to learn more about the new Fluke "Expert Series" Infrared Cameras.