Fluke 1730 Three-Phase Energy Logger

Fluke 1730 Three-Phase Energy Logger

The new Fluke 1730 Three-Phase Electrical Energy logger introduces a new simplicity to discovering sources of electrical energy waste. Discover when and where energy in your facility is being consumed; from the service entrance to individual circuits. Profiling energy usage across your facility helps you identify opportunities for energy savings, and provides you with the data you need to act on them. The new Energy Analyze software package allows you to compare multiple data points over time to build a complete picture of energy usage, which is the first step to reduce the cost of your energy bill.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

  • Key measurements: Optimize your energy saving strategies by measuring voltage, current, power, power factor and associated values
  • Bright, color touch screen: perform convenient in-the-field analysis and data checks with full graphical display.
  • Comprehensive logging: More than 20 separate logging sessions can be stored on the instrument. In fact, all measured values are automatically logged and can be reviewed during logging and before downloading for on-the-go analysis.
  • Optimized user interface: Capture the right data every time with quick, guided, graphical setup and reduce uncertainty about your connections with the intelligent verification function.
  • Complete 'in-the-field' setup through the front panel: no need to return to the workshop for download and setup or to take a computer to the electrical panel.
  • Wide range power: power instrument directly from the measured circuit eliminating the need to find a power outlet while allowing the instrument to be secured safely inside electrical panels.
  • Two USB ports: one for PC connection and another for fast, simple download to standard USB thumb drives, or other USB devices.
  • Compact size: designed to fit in tight spaces and panels.
  • Highest safety rating in the industry: 600 V CAT IV/1000 V CAT III rated for use at the service entrance and downstream.
  • Optimized measurement accessories: flat voltage cable and thin flexible current probes ensure easy installation even in tight spaces.
  • Battery life: four-hour operating time (backup time) per charge on lithium-ion battery.
  • Security: We safeguard your best asset from theft with a hefty, durable Kensington lock.
  • All new, Energy Analyze application software: Download and analyze a snapshot of your energy savings potential with our automated reporting.

Ordering Information

Fluke PN

Fluke Model

UPC Code

Description

4276687

1730/US

0 95969 65551 4

FLUKE-1730/US, Portable Energy Logger US Version

4276693

1730/EU

0 95969 65552 1

FLUKE-1730/EU, Portable Energy Logger EU Version

4276700

1730/INTL

0 95969 65553 8

FLUKE-1730/INTL, Portable Energy Logger International Version

4394641

1730

0 95969 69081 2

FLUKE-1730/BASIC, Portable Energy Logger Basic (No current probes)

Resources

[VID] Fluke 1730 Three-Phase Energy Logger