Explosion Proof and Hazardous Location LED Visual Signals

Models 27XL, 191XL and 225XL

Federal Signal and Graybar offer the industry’s most extensive line of first explosion-proof, Class 1, Division 1 and Safe Area LED lights that are bright enough to be used in direct sunlight. These heavy-duty lights are ideal for use in food processing, refineries, chemical plants, pharmaceutical plants, gas depots, steel processing plants, quarries, heavy industrial plants, energy facilities and wastewater facilities.

Federal Signal Hazardous Location LEDs

Features at a Glance

  • Available in 24 VAC/DC, 120 VAC and 240 VAC
  • Standard flashing mode; field configurable to steady state
  • Five lens/lamp colors
  • 60,000-hour LED
  • Reduce maintenance costs
  • UL® and cUL Listed, Class 1, Division 1 and Class 1, Division 2 available
  • Type 4X, IP66 enclosure
  • Marine listed