ERITECH brand of TDX Surge Protection Devices from ERICO®

The compact design of the ERITECH® brand of TDX Surge Protection Devices from ERICO allows them to fit between adjacent panel boards and connect via a 90º elbow. The pre-configured connecting leads simplify installation.

Erico Critec Surge Protection

Features at a Glance

  • Listed as a Type 1 SPD to UL1449 3rd Edition
  • Easy to install with pre-configured connecting leads
  • Can be installed within a Type 1 or 2 location in accordance with the NEC® 2008
  • Built-in safety features include thermal protection and short-circuit current fusing
  • LED status indication and voltage-free contacts provide remote status monitoring
  • Flush mounting kits are also available for drywall applications

Purchase: Modular TDX Panel Protector with Surge Counter
TDX50C Series Transient Discriminating Panel Protector, 120/240 Voltage
Modular TDX Panel Protector
Compact TDX Panel Protector, 4 Watts

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form