Save Your Equipment, Save Your Money: ERICO SES40P Surge Protective Devices

SES40P Series of ERITECH Surge Protection Devices

Protect Yourself Against Damaging Surges

Dangerous transients and surge events can happen anywhere, at any time, leaving you with broken equipment and expensive repair costs. ERICO’s new SES40P Surge Protective Devices offer an easy and affordable way to prevent these incidents, with an impressive 40kA 8/20 μs maximum surge rating per mode. UL Listed to UL 1449 Edition 4, the SES40P Surge Protective Devices can be used on both the line or load side of the service panel without requiring any additional fuses or circuit breakers. This quick and convenient solution saves you money by reducing equipment costs and protecting your facility from costly repairs.

Suited to Several Environments

Constructed using high-quality UV-stabilized thermoplastic, the SES40P Surge Protective Devices are suitable for both indoor and outdoor use. The device’s front-facing design allows for fast and efficient performance monitoring, and its relatively small size allows for installations in small spaces. The device can also be mounted to panels and installed with an optional flush mounting plate.

Uses for this versatile device include everything from commercial and residential installations to service entrances and light pole applications. Meeting exceptionally high levels under the UL 1449 Edition 4 standard, all SES40P Series devices have a 20kA nominal discharge current rating.

Features and Benefits

  • Device’s front-facing design simplifies installations and performance monitoring
  • Compact design allows the device to be mounted to panels or installed in small spaces
  • 40 kA 8/20 μs maximum surge rating per mode
  • UL® 50 Type 4X
  • Optional Flush Mounting Plate
[PDF] Pentair SES40P Service Entrance Suppression Spec Sheet

Interested in learning more? Contact your Graybar representative, call 800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form