Quickly Suspend Static Loads - Even at Angles

CADDY® SPEED LINK LD Universal Support System

ERICO's CADDY® SPEED LINK LD Universal Support System quickly suspends static loads – even at angles – and is a cost-effective alternative to jack chain, threaded rod and associated hardware in lighting support, speakers, sensors, signage for overhead building structural members, overhead decking and other installation projects. For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features at a Glance

  • 1.5 mm (0.059 in.) wire rope with crimped-on hook holds working loads of up to 20 kg (44 lbs.) with a 5:1 safety factor.
  • Small, aesthetically pleasing locking device completes the assembly. This low-profile stainless-steel device helps ensure stability and allows for additional vertical adjustment after wire insertion. A small screwdriver releases the lock for fast installation adjustments.
  • Wire rope/hook assembly is available in galvanized steel as well as stainless steel for applications where a higher level of corrosion resistance is required.
  • Installs without drilling or tools and allows objects to be hung at an angle (e.g., sloped ceilings).
  • Universal toggle and Y-toggle make lighting and overhead decking installation even easier.
  • For overhead decking applications, universal toggle/wire rope assembly is identical to standard CADDY SPEED LINK LD, except the hook is replaced with a toggle.
  • Optional Y-toggle consists of two 500 mm (20 in.) or 800 mm (31 in.) lengths of wire rope with a toggle on each end. Center of the wire rope is looped and crimped – ideal as a support or safety wire for lighting fixtures.
  • Available in 2m (6.6 ft.), 5m (16.4 ft.) and 10m (32.8 ft.) lengths.
  • Works with a variety of CADDY® Fasteners, including beam clamps and purlin clips, or can be looped directly around the beam.
  • Convenient plastic sleeve keeps wire rope looped up until ready for installation.
  • Optional extension tool allows CADDY SPEED LINK LD to be installed from the ground.

Hammer-On Flange

ERICO Hammer-on Flange
  • Complete system includes wire, locking device and pre-assembled CADDY® Hammer-On Flange Clip end-fitting
  • For hanging electrical services, light fixtures, ductwork, tray, pipe, tube, conduit
  • Fast and simple to install with only a hammer
  • Fits most beams and bulb tees

Stud End

ERICO Stud End
  • Complete system includes wire, locking device and pre-assembled threaded stud end-fitting
  • For hanging electrical services, trapeze assemblies, light fixtures, HVAC assemblies, signage, ductwork, tray, pipe, tube and conduit with threaded anchors or other devices with threaded hole

Loop

ERICO Loop
  • Complete system includes wire, locking device and pre-assembled loop end-fitting
  • For hanging electrical services, light fixtures, ductwork, tray, pipe, tube, conduit and more
  • Easy and flexible attachment to building structures
  • Wire rope wraps around structure and through loop for quick installation without drilling
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies