Latest Articles

  • Metalux SkyRidge™ Luminaires with WaveStream™ Technology

    Metalux Eaton's Cooper Lighting business introduces WaveStream™ technology in the Metalux SkyRidge™ Series LED luminaires: featuring a simple, clean and modern styling with a shallow 4-3/4” deep one-piece housing. SkyRidge luminaires are available in recessed 2' x 2' and 2' x 4' configurations (1' x 4' available early 2014).

  • Where Versatility, Efficiency & Performance Meet: Metalux Industrial Applications from Eaton's Lighting

    There's no one-lamp-fits-all approach to lighting. Whether you’re working with customers in manufacturing, food processing, grocery, or warehousing and distribution, each individual facility calls for a different combination of luminaires and lighting controls. Trust Eaton’s Metalux product line to deliver LED lighting solutions that are efficient, long-lasting, and easy to install.

    12/06/2016

  • The Smart Cable Management Solution: Eaton’s B-Line Series Marine Rungs & Cable Containment Accessories

    An organized cable tray is the path to an easier, safer, and more efficient install. Cable tray management just got a whole lot easier thanks to Eaton’s B-Line series steel and aluminum cable tray portfolio. With B-Line series marine rungs and cable containment accessories, you’ll have everything you need to segment, restrain, and organize cable and conduit—no matter what orientation you’re working with.

    12/02/2016

  • Stay Ahead Of 2017 National Electrical Code (NEC) Changes With Bussmann Low-Peak Fuses

    Not all of us embrace change. Some of us prefer what we know, like juice without kale and cookies without raisins. But sometimes, change is a good thing, especially when it comes to Short-Circuit Current Ratings (SCCRs). Thanks to 2017 NEC® revisions, SCCR is about to change for the better. With Eaton’s Bussmann™ series Low-Peak™ fuses, you’ll stay ahead of changing safety and compliance measures.

    11/22/2016

  • [VID] NEMA 7 Classified Clamped EBMX Enclosures from Eaton Crouse-Hinds

    The line of EBMX series is up to a 65 AIC rating and it's got expanded temperature ratings from -50 to +60 degrees. Because of the way it's set up with the clamps, the EBMX uses four bolts that provide pressure across the entire flange. It offers labor savings for maintenance personnel and increased safety in the plant.

    11/16/2016

  • Pauluhn Apex High Bay LED Luminaires

    The Pauluhn APEX linear LED from Eaton's Crouse-Hinds series is engineered for performance and reliability in food and beverage and other harsh industrial applications. The luminaire is built to withstand high-pressure wash down. Read more.

    10/08/2016

  • [VID] In Stock Eaton Bussmann Medium Voltage Fuses

    Eaton Bussmann now has the largest medium voltage fuse line in the industry: Type E, Type R and PT transformer-style. So what's a medium voltage fuse? It’s a lot bigger and heavier than what is traditionally stocked. Medium voltage fuses start at 1000 volts and go all the way up to 38 kV.

    09/28/2016

  • The No-Doubt Choice for LED Lighting: Eaton’s Crouse-Hinds Series

    Your workplace requires reliable lighting, and no product line offers greater reliability than Eaton’s Crouse-Hinds LED series. With consistent maintenance-free performance of more than 50,000 hours, these lights bring a noticeable impact to your bottom line with reduced labor costs and improved energy efficiency. Crouse-Hinds’ LED luminaires can be customized to provide the exact distribution and intensity needed for your installation—a tailor-made solution.

    09/01/2016

  • 65% Less Panel Space + 33% Less Labor: Save Big With Bussmann series Power Distribution Fuse Blocks

    In manufacturing, using space efficiently is one way to cut costs and boost profits. When it comes to power distribution, your customers need safe and reliable technology in equipment panels, but panel space isn’t cheap. The Bussmann by Eaton Power Distribution Fuse Block delivers total safety and reliability—with up to 50 percent less panel space needed, and 33 percent lower labor and installation costs.

    08/18/2016

  • The Speedy-Install Easy-Prefab Solution: Eaton’s B-Line series BB2 Telescoping Bracket & Accessories

    When you’re installing electrical boxes, pipes, and conduits, slow and steady doesn’t win the race. Traditionally, you needed a host of brackets, screws, and custom-cut studs to securely mount everything into place. Not anymore. With Eaton's B-Line Series BB2 Telescoping Bracket & Accessories, you’ll dash to the finish with speed, strength, and agility. Pre-fab your box setups and simply clip them into place when you’re ready.

    07/29/2016