Save Energy and Help the Environment – the Easy Way.

Halo Retrofit Products

Halo RA, RL and SLD Series LED lighting fixtures deliver extremely easy to install retrofit solutions.

Halo SLD Surface LED Downlights From Eaton's Lighting Solutions

Halo Surface LED Downlights (SLD) deliver the look and performance of traditional downlights, with added flexibility and cost savings. They can be installed where plenum space is limited, and in standard and fire-rated electrical junction boxes, for a cost-effective alternative to installing recessed housings. The end result is unmatched optical performance, energy efficiency and brightness control, all at an affordable price.

09/12/2014

Halo RL4 Series

The Halo RL4 Series from Eaton's Cooper Lighting business is designed for use with compatible 4" housings including the Halo H99, H995 series and All-Pro ET/EI400 series.

05/14/2013

Halo RA4 Narrow Flood

Halo RA4 LED Series

The Halo RA4 LED is a complete Adjustable Gimbal LED Module for 4” aperture recessed downlights;. The RA4 adjustable gimbal offers 35-degree tilt and up to 360-degree rotation. The RA4 is designed for use with 4” housings including Halo H995 and H99 series, and other compatible 4” housings. The RA4 integral 120 volt LED driver is designed for compatibility with Leading Edge and Trailing Edge phase control dimmers. The RA4 adjustable gimbals are offered in Very Wide Flood (VWFL) and Narrow Flood (NFL) models.

Halo RA56 Narrow Flood

Halo RA56 LED Series

The Halo RA56 LED is a complete Adjustable Gimbal LED Module for 5" and 6" aperture recessed downlights;. The RA56 adjustable gimbal offers 35-degree tilt and up to 360-degree rotation. The RA56 is designed for use with 5” and 6" housings including Halo H550, H750, H5 and H7 series, and other compatible 5" and 6" housings. The RA56 integral 120 volt LED driver is designed for compatibility with Leading Edge and Trailing Edge phase control dimmers. The RA56 adjustable gimbals are offered in Very Wide Flood (VWFL) and Narrow Flood (NFL) models.

Halo RL56

Halo RL56 Series

The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation with Halo, All-Pro, and other compatible 5” and 6” housings. RL56 is available in trim finishes of white or satin nickel. The RL56 Series integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. The die-cast construction makes any housing AIR-TITE™ for added HVAC savings and code compliance.

Videos

Halo SLD

Halo RL56