Crouse-Hinds V-Spring™ Telescoping Light Pole

The new V-Spring Telescoping Light Pole from Eaton’s Crouse-Hinds Business increases safety and decreases labor costs associated with lighting installation and routine maintenance.

Maintaining lighting in industrial facilities is often a complex and costly task, as the majority of the fixtures are in dangerous and difficult to reach locations.

For lights in elevated locations, OSHA/HSE regulations require fall prevention equipment any time a worker is exposed to a fall of 6 feet or greater.

The new patent-pending V-Spring™ Telescoping Light Pole from Eaton’s Crouse-Hinds business increases safety and decreases labor costs associated with lighting installation and routine maintenance.

Assembled and pre-wired, the V-Spring™ simply bolts in place and can be ordered with Crouse-Hinds luminaires and conduit fittings pre-installed.

Design Features and Benefits

  • Spring assistance allows the luminaire to be lowered safely and easily – all work takes place on the platform, eliminating the need for portable ladders and fall prevention equipment
  • Simple vertical travel – no rotation path required
  • Fully adjustable – between 5 and 10 feet
  • Internal conduit – provides cable protection and resistance to moisture
  • Single bolt loosening for raising and lowering
  • No nuts, safety pins or tethers
  • Mounting brackets for any application
  • Optional harsh environment lock collar cover

Product Specifications:

Light pole material options

  • A36-500 galvanized ASTM 123
  • T 6061 aluminum
  • 316 stainless steel

Wind rating AASHTO standards

  • 320 MPH galvanized
  • 310 MPH aluminum
  • 230 MPH stainless steel

Fully assembled

  • Factory wired
  • UL recognized and CSA certified

Compression spring

  • Powder coated steel

Hardware

  • Xylan 1400 coated
 

Fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR to learn more.

What is New Blog Request for More Information