Crouse-Hinds Push-In EMT Fittings

Crouse-Hinds Push-In EMT Fittings

Unlike traditional compression or set screw EMT raintight fittings, Push-in EMT Connectors and Couplings in 1/2-inch and 3/4-inch trade sizes utilize an innovative technology that allows these fittings to be installed onto the conduit without the use of any tools, simplifying and reducing installation time!

These fittings from Eaton's Crouse-Hinds Division simply push onto the conduit, forming a secure connection that exceeds all UL test requirements. This new product has an integral gasket installed in order to meet the stringent raintight requirement and allows it to be installed in both dry and wet locations.

[PDF] Crouse-Hinds Push-in EMT Connectors Spec Sheet

To learn more, request more information below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information