Pauluhn™ DLL Series linear LED for land-based rigs

Crouse Hinds Pauluhn DLL Series LED The Pauluhn DLL linear LED by Eaton’s Crouse-Hinds business is specifically designed to replace fluorescent T8 and T5HO lighting on land-based and offshore drilling platforms.

The rugged and durable design features the industry’s most versatile and flexible mounting options. The Pauluhn DLL is the ideal solution for high vibration, impact and hose down in drilling applications.

Applications

Land based and offshore rigs (areas including derrick, mast, SCR houst, drawworks, top drive, operator’s house, power and pump stations).

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Product Specifications and Design Features

  • Industry-leading efficacy: 130 LPW
  • -40°C to +65°C ambient operating temperature
  • Ultra slim (less than 3” height) low profile fixture
  • Versatile ceiling/swivel, wall, flush, pole and pendant mounting options
  • Wide and narrow optics for uniform illumination in control room and drill mast
  • Four points of secondary retention and through feed wiring options
  • Ability to withstand 2,000 psi of hose pressure from a 5 foot distance and 5G 3 axis vibration at 50 Hz frequency
  • DLC compliant for utility rebates
  • Emergency battery back-up (90 minutes) and surge protection options (up to 10kV)
  • Housing: copper-free aluminum with Corro-free™ epoxy powder coat (powder coat expoxy optional)
  • Lens: polycarbonate and glass