The No-Doubt Choice for LED Lighting: Eaton's Crouse-Hinds Series

The No-Doubt Choice for LED Lighting

The Reliability You Require

Often overlooked and underappreciated, reliable lighting in your factory, warehouse, or industrial workplace is essential for jobsite efficiency and employee safety. To guarantee reliability in your installation, opt for LED lighting from Eaton’s Crouse-Hinds Series. Their extensive portfolio offers consistent, maintenance-free performance: 50,000 hours of rated life at 65ºC operating ambient. In some cases, Crouse-Hinds lighting can offer up to 20 years of maintenance-free performance. These products are built to withstand difficult conditions, from extreme temperatures and vibration to excesses of water and dust.

Across-the-Board Savings

The unmatched maintenance-free performance of Crouse-Hinds LED Lighting leads directly to a reduction in labor costs. Forget the costly budget item of regular repairs for your lighting; a Crouse-Hinds LED light can be installed and trusted for more than a decade.

In addition to labor savings, these LED products offer operational savings and improvements in energy efficiency. LED luminaires consume an average of 50% less energy than HID and 85% less than incandescent. In one recent example, a packaging and newsprint company saved over $50,000 in maintenance and operational costs after switching their staging yard to Eaton’s Crouse-Hinds LED series.

Features and Benefits

  • 7 years of maintenance-free performance: 50,000 hours of rated life at 65ºC operating ambient
  • Fixtures constructed to withstand extremes in temperature, vibration, water and dust
  • Custom optics on luminaires ensure that you achieve the best light distribution and intensity for your installation
  • Industrial LED fixtures are backwards compatible with Crouse-Hinds’ HID, fluorescent, and incandescent installed bases
  • Crouse-Hinds’ series of LED luminaires are compliant with a wide range of global certifications
[PDF] Eaton Crouse-Hinds IHB Series High Bay LED Industrial Luminaires Brochure
[PDF] Eaton Crouse-Hinds Pro Series Industrial LED Family Brochure
[PDF] Eaton Crouse-Hinds Champ PFM LED Floodlights Brochure
[PDF] Crouse-Hinds Champ Pro PVM Series LED Brochure
[PDF] Eaton Crouse-Hinds IHB Series High Bay LED Industrial Luminaires Brochure

Eaton Crouse-Hinds APEX Linear LED

New and Available Now! APEX LED Linear

  • Designed for food and beverage and medium duty industrial applications
    • NSF Splash Zone rated
    • 1,500 PSI hose down tested
    • Angled light fixture for debris shedding
    • Stainless steel option available
  • Portfolio replaced up to 6-lamp T5HO, T8 and T12 fluorescent light fixtures
  • Lumen output range of 13,000-25,000 lumens; high efficacy up to 118 LPW
  • Customer payback of 1-3 years and lower total cost of ownership compared to fluorescent lighting
[PDF] Pauluhn APEX Linear LED Brochure

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:


ESP Product Information Request Form