Graybar and Eaton's Crouse-Hinds Series

Eaton's Crouse-Hinds series stands for safety in high consequence environments and when power management is most critical. From explosion-proof electrical equipment to communications systems, the broadest offering of solutions for harsh and hazardous environments is now available from Crouse-Hinds series.

Find complete up-to-date Commercial Product information and labor savings solutions and tools with Crouse-Hinds Contractor Corner.

Latest News and Articles

Latest Articles

  • [VID] NEMA 7 Classified Clamped EBMX Enclosures from Eaton Crouse-Hinds

    The line of EBMX series is up to a 65 AIC rating and it's got expanded temperature ratings from -50 to +60 degrees. Because of the way it's set up with the clamps, the EBMX uses four bolts that provide pressure across the entire flange. It offers labor savings for maintenance personnel and increased safety in the plant.

    11/16/2016

  • Eaton Crouse-Hinds Champ LED Generation III Luminaires

    When compared to a standard HID luminaire, the Champ LED Gen III is a durable, shock resistant light source that provides up to six times greater life and 53 percent energy savings. Learn more.

    10/31/2016

  • Pauluhn Apex High Bay LED Luminaires

    The Pauluhn APEX linear LED from Eaton's Crouse-Hinds series is engineered for performance and reliability in food and beverage and other harsh industrial applications. The luminaire is built to withstand high-pressure wash down. Read more.

    10/08/2016

  • The No-Doubt Choice for LED Lighting: Eaton’s Crouse-Hinds Series

    Your workplace requires reliable lighting, and no product line offers greater reliability than Eaton’s Crouse-Hinds LED series. With consistent maintenance-free performance of more than 50,000 hours, these lights bring a noticeable impact to your bottom line with reduced labor costs and improved energy efficiency. Crouse-Hinds’ LED luminaires can be customized to provide the exact distribution and intensity needed for your installation—a tailor-made solution.

    09/01/2016

  • Clamp Down on Risk: EBMX Series Clamped Explosionproof Enclosures from Eaton’s Crouse-Hinds Division

    When you’re looking for an enclosure for your facility, your top priority is eliminating risk. The EBMX Series Clamped Explosionproof Enclosure does this and more by replacing vulnerable bolts with risk-averse clamping technology. These enclosures even save you money and effort, reducing the time necessary to enter the enclosure to under one minute. Invest in safety and save money along the way with EBMX Clamped Enclosures.

    05/30/2016

  • Crouse-Hinds Generation II IHB series high bay LED Luminaires

    Introducing the IHB series LED industrial high bay luminaires, a complete portfolio of light industrial high bay solutions by Eaton's Crouse-Hinds business. Learn more.

    04/01/2016

  • Eaton's Crouse-Hinds Series: HazardGard XPL LED Luminaires for Hazardous Areas

    Hazard•Gard® XPL Linear LED luminaires are engineered to stand up to the demanding conditions faced in Class I, Division 1 areas. The XPL is built to withstand high vibration, hose down, shock and impact, while delivering long life and high lumen performance for up to 10 years.

    12/10/2015

  • Crouse-Hinds Push-In EMT Fittings

    Unlike traditional compression or set screw EMT raintight fittings, Push-in EMT Connectors and Couplings in 1/2-inch and 3/4-inch trade sizes utilize an innovative technology that allows these fittings to be installed onto the conduit without the use of any tools, simplifying and reducing installation time! Learn more.

    08/24/2015

  • Built For Performance & Savings: Champ FMV Series LED Floodlights

    In harsh environments, lighting must withstand a lot—extreme temperatures, vibration, water, and dust—with unwavering performance. Designed to handle tough jobs with all the benefits of an LED light source, the Champ LED Series is drastically different than your typical HID-based floodlight. The more demanding the environment, the better. (The Champ Series can handle it.)

    08/20/2015

  • Crouse-Hinds V-Spring Telescoping Light Pole

    The new V-Spring™ Telescoping Light Pole from Eaton’s Crouse-Hinds business increases safety and decreases labor costs associated with lighting installation and routine maintenance. Learn more.

    08/18/2015

Archived News