65% Less Panel Space + 33% Less Labor: Save Big With Bussmann® series Power Distribution Fuse Blocks

Bussmann Power Distribution Fuse Block

Less Panel Space. Less Labor.

Bussmann series Power Distribution Fuse Blocks combine a fuse block and power distribution block into one component. For average folks, that doesn’t mean a whole lot. But in the manufacturing world, that’s a combo as enticing as steak and potatoes. (Well, almost as enticing.)

Bussmann Power Distribution Fuse Block

Compared to traditional fuse block/power-distribution solutions, Bussmann series PDFBs use 65 percent less panel space and reduce installation time by 33 percent. Plus, to meet a wider range of application needs, the Bussmann series extended line of PDFBs now include Class J ferrule and knifeblade up to 400 amps, as well as Class H(K) ferrule and Class R ferrule up to 60 amps.

Safety. Reliability. Performance.

For even more savings, Bussmann series Power Distribution Fuse Blocks reduce SKU count and reduce material costs by eliminating wire run. Bussmann series PDFBs also feature high withstand ratings, making high equipment SCCR easier to achieve.

Optional IP20 finger-safe covers add an extra layer of safety, too. With fewer wire connections, Bussmann series PDFBs also reduce watts loss and overall operating temperature. Bussmann series Power Distribution Fuse Blocks. Save space, time, and money—without sacrificing safety and reliability.

Features and Benefits

  • Smaller Footprint: Uses up to 65% less panel space
  • Reduces Material Costs: Eliminates wire run from fuse block to power distribution block
  • Reduces Labor: 33% less labor means speedy installation and lower costs
  • Lowers Inventory Costs: Reduces SKU count
  • Simplifies Panel Design: Fewer components and high withstand rating make high equipment SCCR easier to achieve
  • Enhances Safety: Optional IP20 finger-safe covers are available for most blocks
  • Lower Heat Rise: Reduces watts loss for a lower enclosure operating temperature
Buy Now

Resources

[PDF] Bussmann series Power Distribution Fuse Blocks Class H(K) Product Profile

Interested in learning more? Contact your Graybar representative, call
1-800-GRAYBAR or fill out the form below:


ESP Product Information Request Form