Space-Saving, Fast-Acting Fuses: Eaton's Bussmann® Series Compact High Speed Fuses

Bussmann Series Compact High Speed Fuses

Leading The Charge

At home, a power outage means eating canned beans and playing cards by candlelight. In the data center, a power outage or interruption could damage important equipment and components, and open up a host of safety concerns. High-speed fuses are crucial for protecting important electrical components, and restoring power as quickly as possible should a disruption take place.

But typical high-speed, round-body fuses aren’t exactly small and sleek. From navigating installs to wrangling moves, adds, and changes, you have enough on your plate. Leave the compact, fusible circuit protection to Eaton.

Compact Design. Big Performance.

Eaton answers the call for compact drives, power conversion, and UPS equipment with their new Bussmann Series Compact High Speed Fuses. Small yet efficient, these fast-acting fuses use up to 48 percent less enclosure space vs. traditional high-speed, round-body fuses. Plus, the innovative design allows for a significantly smaller package—without producing a greater heat rise.

These industry-first compact high speed fuses are available in 50-400A, rated at 500Vac/dc, and feature global certifications for worldwide applications. With the most compact, high-speed 500Vac/dc fuses in the industry, Eaton built a better mousetrap. That means smaller overall equipment designs, less heat rise, easier installation, and superior performance.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features at a Glance

  • Compact Design: Uses up to 48% less enclosure space to help reduce the overall assembly size. Innovative design allows for a significantly smaller package without compromising heat rise performance, preventing extensive equipment redesign.
  • Easy Installation: Bolt-on design provides design flexibility for installation in fuse blocks or direct mounting on busbars
  • Reliable Performance: Superior current cycling performance helps withstand demanding applications
  • Compliance-Friendly: Global acceptance with UL, CSA, IEC, and RoHS for products sold worldwide. Meets JASO spec for thermal shock, humidity, and vibration

[PDF] Bussmann Series Compact High Speed Fuses Spec Sheet

[PDF] Bussmann Series Compact High Speed Fuses Technical Data

Interested in learning more? Fill out the form below:


ESP Product Information Request Form