Get The Job Done With Up To 50 Percent Less Materials and Time: The 4Dimension™ Strut System From Eaton's B-Line Business

Eaton B-Line 4Dimension Strut

Accomplish More With Less

For contractors and installers working within the commercial and industrial space, installing and building support systems is an important step. And now there’s a better way. From retrofits to new construction, Eaton's 4Dimension Strut System revolutionizes how installers build and install support systems for electrical, mechanical, plumbing, HVAC, and data centers.

Eaton’s 4Dimension Strut System features a revolutionary design and innovative accessories to help contractors and installers compress project schedules, cut material costs, and increase configuration flexibility—all without sacrificing load.

Strut Your Stuff With Big Savings

With Eaton’s 4Dimension Strut System, you’ll reduce installation time by up to 50 percent for trapeze applications. And you’ll cut material costs by up to 55 percent in many applications. This solution also saves space and weight by fully utilizing all four sides, for easy and flexible installation.

How much will you save? Contact your Graybar representative or call 1-800-GRAYBAR to start saving today!

  • Save up to 50 percent on installation time and materials. You’ll have multi-sided functionality using 4D22 or 4D21 in place of a traditional 1 5/8" strut. With enhanced functionality, combined with the labor-saving Flip Clip™ Trapeze solution, you’ll save big.
  • Reduce material costs by up to 50 percent. If the conduit runs require a two-layer trapeze with traditional 1 5/8" strut, you can eliminate one trapeze layer and take advantage of the two-sided functionality.
  • Save up to 30 percent of time required when installing a single-layer trapeze with the Flip Clip™ trapeze solution.

Features of the 4Dimension Strut System

  • Multi-sided functionality
  • Superior strength and lightweight, for improved performance
  • Modular design provides versatility
  • SH hole accepts 5/8" hardware
  • Innovative fitting solutions with virtually hundreds of possibilities
  • Ideal for new and retrofit applications
  • Meets or exceeds MFMA standards
  • Compatible with most existing fittings and accessories
  • Patents pending

Resources

[PDF] Eaton B-Line 4Dimension Strut System Brochure
[PDF] Common Applications
[PDF] Material & Labor Savings Calculator
[PDF] Eaton B-Line 4Dimension Strut System Recommended Stock and Cross Refernce
[PDF] Instructional Sheet: 4Dimension™ Strut System Trapeze Solutions
[PDF] Instructional Sheet: 4Dimension™ Strut System Strengthening Clamp
[PDF] Instructional Sheet: 4Dimension™ Strut System Universal Beam Clamp
[PDF] Instructional Sheet: 4Dimension™ Strut System Universal Pipe Clamp
[PDF] Instructional Sheet: 4Dimension™ Strut System Channel Nuts (Wire Wing Nut & Slide-In Nut)
[PDF] Instructional Sheet: 4Dimension™ Strut System Channel Nuts (Dove-Tail Twirl Nut™ & Dove-Tail Combo Nut Washer)
[PDF] Instructional Sheet: 4Dimension™ Strut System Dove-Tail Bar
[PDF] Instructional Sheet: 4Dimension™ Strut System Dual Dove-Tail Nut
[PDF] Instructional Sheet: 4Dimension™ Strut System Snap On Clamp

Interested in learning more? Fill out the form below:


ESP Product Information Request Form