L. H. Dottie Concrete Anchoring System

Dottie Concrete Anchoring System

Dottie's Concrete Anchoring System is faster to install than most conventional steel anchors. Hi-Low threads provide extreme holding strength and have the advantage of close to edge fastening without potential breakout. Each Steel anchor is coated with a blue ceramic finish for long lasting corrosion resistance. The anchor can be installed in a variety of base materials including poured concrete, prestressed concrete, cinder block, brick and mortar. Anchors can also be loosened for adjustment or removal.

When used with Dottie’s Concrete Anchor Installation Tool the anchors become a real labor saver. One Tool Drills, One Tool Sets. The user does not need to remove anything from the drill chuck.

The Concrete Anchoring System by Dottie is available in two head and drive styles, 3/16” or 1/4” Hex Head Slotted and 3/16” or 1/4” Flat Head Phillips. Lengths available range from 1-1/4” to 4”. Each Concrete Anchor System includes a carbide tipped hammer drill masonry bit.

For more information on L.H. Dottie's concrete anchoring system, contact your Graybar representative or call 1-800-GRAYBAR.