The Ultimate In Network Switch Support: N-Series TeraFrame® Gen 3 Cabinet From Chatsworth Products

Chatsworth N-Series Teraframe Gen 3

Avoiding The Hot Seat

Data centers, where the most critical processes are often run, form the IT backbone of many organizations. And with data coursing through server equipment around the clock, a lot’s riding on optimal performance.

To meet the unique thermal and cable management requirements for network switching equipment, you need a smart solution that delivers all the performance and dependability your data center customers rely on.

The Cabinets That Do More

As well as being a Cisco-approved device, the clever design of the N-Series TeraFrame® Gen 3 makes component installation a breeze. For the sake of simplicity, different-sized devices can be mounted in a single cabinet without the need for an accessory kit.

The N-Series deploys CPI Passive Cooling® technology which isolates hot and cold airflow, tackling thermal trouble areas without raising a sweat. Cooler rack conditions mean less wear and tear for components—and happy components mean less maintenance for data center customers.

CPI Passive Cooling translates to dramatic energy savings—up to 40 percent vs conventional solutions—without the need for additional CRAC (Computer Room Air Conditioning) units, in-row air conditioners, or liquid cooling solutions.

Contact your Graybar representative or call 1-800-GRAYBAR to learn more about the N-Series TeraFrame Gen 3 Cabinet.

[PDF] Chatsworth N-Series Teraframe Gen 3 FAQ

Features at a Glance

  • CPI Passive Cooling® for complete airflow isolation
  • Fits different-sized devices in one cabinet without the need for accessory kits
  • Cisco compatible and recommended
  • Can help reduce data center cooling costs by up to 90%
  • Saves 40% on total data center energy requirements
  • Lower construction costs vs active cooling
  • 2500 lb. (1134 kg) static load rating on leveling feet and UL Listed 2416