Chatsworth Grounded Two-Post Standard Rack

Chatsworth Grounded Two-Post Standard Rack

CPI’s popular Standard Rack, 55053, provides sturdy, heavy-duty support for a variety of IT equipment. Made from lightweight, aluminum extrusion, the Standard Rack features unmatched sturdiness and durability.

Now with 52 rack units and bonded assembly, the Standard Rack has a prepared grounding location added to one side of the rack channel. The Rack Ground Jumper Kit (ordered separately) allows for quick and easy attachment to the Telecommunications Grounding System, thus reducing installation labor.

The Standard Rack 55053 is a high quality, cost-effective storage solution for patch panels and network switches. The rack features a small footprint, making it the best choice in many telecommunications and equipment rooms where floor space is limited. A convenient element is the rack’s 19” EIA universal rail spacing with marked and numbered U spaces. It is available in three heights: 7 feet (45U), 8 feet (52U) and 9 feet (58U). The heavy-duty rack is UL Listed with up to 1,000 lb. weight capacity.

The new features added to CPI’s Standard Rack include:

  • Bonded assembly – paint cutting assembly hardware added to bond components
  • Integrated ground studs – prepared grounding location added to the rack channel (one side) with two 1/4” studs, spaced 5/8” apart for quick and easy attachment of standard ground lugs
  • 52U on 8’H racks – was 51U, an additional U space for equipment
  • Available in Glacier White finish – now a standard color, matches CPI Cabinets
  • Rack Ground Jumper Kit (ordered separately) – allows easy attachment to Telecommunications Grounding System, new kit includes: 9’L Ground Jumper with attached ground lug, Antioxidant Joint Compound and hardware for attaching the jumper to the rack
  • Full range of matching accessory vertical and horizontal cable managers and shelves to match site, cabling and equipment requirements