Chatsworth Adjustable Cable Runway Simplifies Moves, Adds and Changes

Chatsworth's new Adjustable Cable Runway is great for contractors because it's much more adjustable than standard tubular steel runway. Adjustable Cable Runway features unique, movable Cross Members, which allow components and accessories to be installed at various points along the runway, simplifying the alignment of cabling above racks, cabinets and cable managers.

It comes just like standard runway in 4" up to 36" widths, but the rung itself can be adjusted on 1” centers anywhere along the stringer. So if you have a particular waterfall that you want to install, you can simply take off the stringer, adjust it on 1" centers and place your waterfalls right where you need them.

The different radius drops and rungs are basically tool-less. They snap right into place and are very easy for the installer to install – it just takes seconds.

Instead of the old style cable retaining post, Chatsworth’s cable retaining post simply snaps into place, you put a post on and that's how quick it is to install. As installers are pulling in new cable, they can adjust the posts to place them in seconds.

The Adjustable Cable Runway comes in white or black, or it can be painted to match whatever color you need.

Adjustable Cable Runway can be shipped broken down; assembled or unassembled.

[PDF] Chatsworth Adjustable Cable Runway Data Sheet

[PDF] Chatsworth Adjustable Cable Runway FAQ

Interested in learning more? Fill out the form below:


ESP Product Information Request Form