Corning Optical Communications OptiSheath™ Multiport Terminal

Corning OptiSheath Multiport Terminal Image

The OptiSheath® MultiPort Terminal is designed for use in outside plant fiber access networks. This innovative terminal provides sealed environmental protection and fast, easy incremental connection of subscriber drop cables while increasing deployment velocity. Its reliability and flexibility make it the ideal choice for network access point terminals in fiber-to-the-x (FTTx) and all fiber access network deployments.

The OptiSheath MultiPort Terminal is available in four configurations: four, six, eight and 12 OptiTap Single-Fiber Connector ports. Used in either spliced or preterminated applications, the integrated cable stub is available in both dielectric and toneable cable designs.

The stubbed terminal provides the ability to consolidate cable access points by routing several terminal stubs to a single splice location. This increases workforce efficiency and reduces the overall installation time required to connect customers in FTTx networks. The optional 12-fiber OptiTipMulti-Fiber Cable Assembly is designed for use with the FlexNAP™ Terminal Distribution System for quick, easy and reliable deployments.