Corning Optical Communications OptiSheath® Zone Terminal

Corning OptiSheath Zone Terminal Image

Corning Optical Communications OptiSheath® Zone Terminal combines the OptiTip Adapter with a sealed closure for quick and easy deployment. The factory-terminated enclosure eliminates time required for field-termination methods while providing industry-leading quality and reliability. The OptiSheath Zone Terminal is easily mounted in pedestals, on poles or below ground for increased deployment versatility. Environmentally hardened MTP® preterminated ends offer quick overall system deployment in even the harshest environments.

The zone terminal is fully compatible with existing preconnectorized OptiTip Multi-Fiber Connector solutions and is ideal for easy installation of zone architectures. When paired with OptiSheath UltraNAP™ and OptiSheath MultiPort Terminals, many design challenges such as cul-de-sacs and small pockets of homes can be accommodated to create efficient and scalable networks.

Corning OptiSheath Zone Terminal Specifications Sheet

Features and Benefits

  • Preconnectorized with OptiTip® Multi-Fiber Adapters
  • Faster installation and easier moves, adds and changes
  • Factory-terminated
  • Eliminates need for field termination, improving reliability and speed of deployment
  • Configurable from 12-96 fibers, single-mode
  • Network flexibility
  • Environmentally robust
  • Reliable performance