Anyway You Splice, it Corning's Got You Covered: Corning Optical Communications CCH Pigtailed Splice Cassette

Corning Cable Systems CCH Pigtailed Splice Cassette BAN

Your Job, Simplified

CCH Pigtailed Splice Cassettes enable faster field splicing and easy modular management of connectorization within the housing. These handy splice cassettes are designed for individual or ribbon pigtails, each pre-loaded and pre-routed for quick fusion splicing. Plus, Corning’s CCH Pigtailed Splice Cassettes are quick and easy to install, with reaccess for moves, adds, and changes. It’s everything you need to splice 250 micron to 250 micron fiber at the splice tray.

Gamble-Free Splicing

With Corning’s CCH Pigtailed Splice Cassettes, splicing can be completed away from the rack housing in a suitable workspace. Plus, you’ll eliminate the need for individual splice trays or separate splice housings.

With a sleek, modular design, it’s easy to access the fiber in an individual cassette without disturbing the other fibers in the housing. When compared to traditional solutions using splice trays and pigtails, the pigtailed cassette solution knocks it out of the park—customers enjoy fewer part numbers, lower risk, higher quality, and reduced costs.

For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features and Benefits

  • Pre-loaded and pre-routed for quick fusion splicing of individual or ribbon fiber pigtails
  • Factory pigtail routing and strain relief saves the installer time and reduces risk of damage to components
  • Colored 900 µm at connector termination so installers can accurately trace and splice the proper fibers faster
  • Colored 250 µm fiber for the best splicing technology and reduced overall footprint
  • Allows splicing to be done away from rack housing in an optimal workspace
  • Eliminates need for individual splice trays or separate splice housing
  • Consolidated solution means less time, complexity, risk, and cost for the installer

Resources

[VID] CCH Cassette

[VID] Installing a Cassette into a CCH-01U, CCH-02U or CCH-03U

[PDF] Corning CCH Pigtailed Splice Cassette Spec Sheet