Sure-Lites PathLinx LED Emergency Lighting

Petite in size but powerful in performance, Cooper Lighting's Sure-Lites PathLinx LED Emergency Lighting series from Eaton's Cooper Lighting business is loaded with advanced features to reduce egress system installation, maintenance, and material costs. These sleek, interior, emergency lighting units, with indoor and outdoor single- and double-head remote choices for egress lighting in commercial spaces, offer patented and patent-pending performance and design. Features include: expanded remote capability, maximum spacings between fixtures, EZ Click Ethernet connection, EZ Key external battery power disconnect, and hands-free EZ Hang installation.

Aesthetically pleasing with a compact and thin 2-inch profile, the Pathlinx line utilizes Cooper Lighting's patented AccuLED Optics™ system. Expanded remote capability of up to four remote LED heads at maximum spacing up to 50 percent greater than traditional incandescent emergency lighting fixtures (approximately 90 feet), reduces the overall cost compared with standard dual-head emergency lights with a battery pack. Precision-engineered optics display sharp cutoff and an elliptical light pattern that provides even light distribution, full 360-degree rotation, 348-degree rotation with 104-degree tilt swivel lens for optimal flexibility and precise control of the light patterns on floor, and forward-throw of the lighting.

The PathLinx line utilizes efficient longlife LEDs, which exceed the lumen output of traditional 5.4 watt incandescent heads while meeting UL924 standards for egress lighting.

Contact your Graybar representative to include these cost-saving products in your next project.

Features at a Glance

  • Advanced features allow installers to reduce the cost of labor and materials
  • Advanced technology provides for up to four remote LED heads
  • Aesthetic, compact, thin profile design blends into commercial spaces
  • Patented AccuLED optics provide maximum spacing with elliptical light pattern
  • Patent-pending, rotating optic provides maximum flexibility for egress light direction
  • Ethernet/CAT-5 cabling option reduces labor and material installation costs
  • Self-diagnostics software automatically performs tests, self-calibrates, indicates light status, performs battery power testing, detects and warns of system failures
  • 5-year warranty
  • Meet UL924 standards

Brochure

Sure-Lites PathLinx Brochure PDF

The PathLinx line has expanded remote capability with up to four additional LED Emergency Light heads, reducing the overall cost of installation. The PathLinx line utilizes efficient long-life LED emergency light heads, which exceed the lumen output of the traditional 5.4 watt incandescent heads, while meeting the UL924 standards for egress lighting.