Metalux® SkyRidge™ Luminaires with WaveStream™ Technology

Cooper Lighting Skyridge with Wavestream Technology

Metalux Eaton's Cooper Lighting business introduces WaveStream™ technology – the breakthrough the lighting industry has been waiting for. Offering natural, optimally uniform light combined with the high luminous efficacy and long life of LEDs, WaveStream technology is a new paradigm that will take commercial LED lighting mainstream. Shop Now.

WaveStream technology transforms the controlled, efficient point source of LED into a uniform luminous plane. Now, LED lighting is a natural choice for indoor ambient applications, from exquisite specification grade designs to wide-ranging, commercial lighting projects. This groundbreaking technology allows for easy, cost-effective conversion from fluorescent suppliers.

Cooper Lighting introduces WaveStream technology in the Metalux SkyRidge™ Series LED luminaires: featuring a simple, clean and modern styling with a shallow 4-3/4” deep one-piece housing. SkyRidge luminaires are available in recessed 2' x 2' and 2' x 4' configurations (1' x 4' available early 2014).

Being the first market supplier of Cooper Lighting's Skyridge 2' x 2' and 2' x 4' products, Graybar takes the lead in bringing stock LED products to market. Graybar offers a powerful program that highlights the performance, technology (delivered lumens/energy savings/efficacy), aesthetics, pricing and ROI of WaveStream technology. Join us as we help revolutionize the lighting marketplace!

To order, contact your Graybar representative today or view on purchase now.

Metalux Skyridge Integrated Sensor Controls

Metalux Introduces Encounter and SkyRidge Luminaires with Integrated Sensor Controls

The luminaire-integrated sensor control system from Eaton’s Cooper Lighting business reduces the design time and complexity of meeting energy codes for both lighting and controls. The sensor system was designed to guarantee occupancy and daylight harvesting coverage from within the footprint of Metalux ambient luminaires, so the lighting design is the control design. And, the system achieves the lowest installed cost in small spaces compared to traditional control products. Read more.

Skyridge Resources

Skyridge Features

  • Curved and straight reflector choices
  • Multiple lumen packages – 2' x 2': 2900 and 2000; 2' x 4': 4800 and 3900
  • High-performance efficacy up to 108 lumens per watt
  • Savings in excess of 50% compared to fluorescent troffers
  • 2’ x 2’: L84 at 60,000 hours; 2’ x 4’: L85 at 60,000 hours
  • UL listed
  • Three Correlated Color Temperatures (3000K, 3500K and 4000K) at typical 85 CRI
  • Standard 0-10V dimming driver with Fifth Light™ (DALI) option
  • Five-year warranty