Metalux HB LED High-Bay Series

Cooper Lighting Metalux HBLED

An ideal solution for industrial, manufacturing, commercial and other high-bay applications that utilize traditional HID and linear fluorescent high-bays, the Metalux HB LED from Eaton's Cooper Lighting business features precision designed optics are available in multiple distributions, three lumen packages (9,000, 18,000 and 23,000) and two color temperatures (4000K and 5000K). Based on the lumen packages offered, the HB LED is designed to satify multiple mounting heights – even some low-bay applications. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance, equivalent to or greater than fluorescent systems, with the enhanced benefits of LED lighting, including energy savings, extended system life and a reduced carbon footprint. The very high efficiency HB LED offers 91+ lumens per watt and provides savings up to 43 percent when compared to traditional HID luminaires. The HB LED features both general and aisle distributions and has a 55°C ambient rating, and excellent 80+ CRI.

The HB LED series offers numerous options to satisfy every application need including an integral occupancy sensor, multiple mounting options (pendant, chain, toggle, hook and loop), multiple lens options. A door frame and lens assembly option is for demanding environments. In addition, Cooper’s F-Bay Modular Power Supply option allows external access for safe and easy servicing. There is no need to remove lamps or reflector to disconnect the fixture’s power. Access to the individual fixture’s power supply allows servicing without turning off all the fixtures, disrupting occupants – a time-saver for installation. In addition, an optional dimming driver is available. Tool-less driver access allows for ease of maintenance.

The HB LED is on the DesignLight Consortium Qualified Product List and qualifies for energy rebates. The fixture is designed to last 50,000 hours at 70% lumen maintenance.

SkyRidge Information Packet PDF

SkyRidge sets a new standard with an aesthetically pleasing and affordable LED alternative to fluorescent fixtures. The technology provides unmatched optical performance, efficiency and visual comfort. SkyRidge delivers a distinct blend of technology and beauty, making it the obvious choice for commercial environments.

Features

  • LEDs available in 4000K and 5000K 80+CRI
  • Optional 0-10V dimming driver
  • Multiple lumen packages
  • Optional door frames lens options
  • Available with modular power supply
  • Aisle and wide distributions
  • Multiple sensor options