Lumark Crosstour MAXX LED Wall Pack Series

Cooper Ltg Lumark Crosstour MAXX LED IMG

Breaking new ground with unmatched light output and energy-efficiency, the Lumark Crosstour MAXX LED Wall Pack Series from Eaton's Cooper Lighting business features a patent pending architectural design incorporating integrated high output LEDs resulting in optimized optical control and efficiency. Available in full cutoff and refractive lens models, the series’ innovative reflector technology, quality optical components and reliable thermal management, delivers a powerful output of up to 7,416 lumens. The super-efficient 85-watt (replacing up to 400-watt metal halide fixture) or 50-watt (replacing up to 250-watt metal halide fixture) wall packs provide up to 85 percent in energy and maintenance savings compared to traditional H.I.D. products. The Crosstour MAXX series is offered in 3500K and 5000K CCT and is available with optional dimming drivers, occupancy sensors, 90-minute emergency battery back-up and pole mount arm configurations.

The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions and loading docks.

Part of the Lumark Crosstour family, the complete offering of wall and floodlight solutions can satisfy multiple lighting application needs, while still allowing the same cohesive look for both retrofit and new construction projects.

Features at a Glance

  • Wall, inverted or pole mount
  • Energy saving replacement up to 400W HID
  • Patent pending, heavy-duty construction, maximum LED performance
  • Die-cast aluminum, low-profile design with hinged removable door
  • 50W and 85W full cutoff and refractive lens models
  • Sealed LED optical chamber with 5000K or 3500K (CCT) LEDs
  • Rated for -40°C to 40°C and High ambient 50°C available
  • IP66 Rated, UL Wet Location, 3G Vibration Rated, Five-Year Warranty
  • Optional pole mount arm, 0-10V dimming, occupancy sensors
  • Optional integral cold weather emergency egress battery pack with LEDs

Lumark Crosstour MAXX LED Brochure PDF

Overview brochure with installation instructions, energy savings and light distribution, design performance features and emergency egress options.

Lumark Crosstour MAXX LED Spec Sheet PDF

Specifications and features of the Lumark Crosstour MAXX LED.