Halo RL4 Series

Cooper Ltg Halo RL4 IMG

The Halo RL4 Series from Eaton's Cooper Lighting business consists of retrofit LED Module-Trim for 4-inch aperture recessed downlights. The RL4 Series is designed for use with compatible 4" housings including the Halo H99, H995 series and All-Pro ET/EI400 series. RL4 LED Modules produce warm white light, and are dimmable. For further value the RL4 lens provides uniform illumination and wet location listing. The RL4 die-cast construction makes any housing AIR-TITE; for added HVAC savings and code compliance.

  • All-purpose recessed LED retrofit module-trim with screwbase adapter
  • Retrofits existing 4" screwbase housings - Halo, All-Pro & more
  • For use with 4" new construction and remodel H995 Series LED housings
  • Dimmable
  • Friction Blade retention
  • Wet location shower listed
  • LED connector is CA-T24 compliant, and UL and CSA Listed
  • AIR-TITE™ rating makes housings air tight
  • Integral, thermally protected electronic LED driver

Purchase: RL4 Series Module/Trim »

Halo RL4 Spec Sheet

Specification features mechanical, electrical, mounting, compliance, energy data and lighting facts.

Halo LED Collection Brochure

Product features for the RL4 Series all-purpose LED retrofit baffle trim, RL56 Series 5"/6" all-purpose LED retrofit baffle trim and the ML56 Series LED lighting system.