Halo HU20 Magnetic LED Undercabinet Luminaire

Cooper Ltg Halo HU20 Magnetic LED Undercabinet IMG

Featuring a low-profile design, the unique patented connector technology allows each LED luminaire to connect to the low voltage track system with magnetic contacts so each can be easily moved and relocated. The Halo HU20 Undercabinet luminaire from Eaton's Cooper Lighting business delivers maximum energy savings and longevity (50,000 hours) with easy installation. The remote driver is equipped with an integral Hi-Low-Off switch and can be located anywhere along the track system for maximum installation flexibility. Track sections are available in 12-inch, 18-inch or 24-inch lengths and can be linked together or field cut to fit nearly any application. Smooth dimming is also available down to 15 percent using an Electronic Low Voltage (ELV) dimmer. Connector cables, available in a variety of different lengths, make it easy to link one unit to another. Each LED luminaire provides 200+ lumens in warm white 3000K CCT. The system’s high efficacy provides up to 54 lumens per watt. The LED undercabinet fixture is ENERGY STAR® qualified with a five-year limited warranty.

  • Less than 3/4 inch overall fixture height
  • Patented magnetic contact technology provides unlimited adjustability
  • Low voltage track system with remote Driver
  • Integrated Hi/Off/Low switch on driver
  • Even light distribution
  • Mounting hardware included
  • Available in White and Matte Black Finishes

Halo HU20 Spec Sheet

Specification features including flexible design, low profile system, mounting, finish options, electronic driver, connectors, polarity and ordering information.

Halo LED Undercabinet Brochure

With the HU10 and HU20 LED Undercabinet systems, Halo provides two technology platforms to solve your Undercabinet and task lighting needs. Each system can be mounted vertically or horizontally with just a few fasteners and is packaged with all required mounting hardware. Quick connect features make linking fixtures or track sections together quick and easy.