Halo HU10 LED Undercabinet

Cooper Ltg Halo HU10 LED IMG

Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo HU10 LED Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 12, 18 or 24-inch lengths, the Halo system can be configured to fit almost anywhere. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch and smooth dimming down to 15% using a standard dimmer*.

  • Less than 3/4" overall fixture height
  • Heavy gauge aluminum housing
  • Cord and plug or Direct wire (with accessory)
  • Even light distribution
  • Mounting hardware included
  • Available in White and Matte Black Finishes

Purchase: HU1036D927MB Halo HU10 LED Undercabinet »

Halo HU10 Spec Sheet

Specification features including even light distribution, low profile housing, two fastener mounting, finish options, electronic ballast, labels, direct wire accessory and ordering information.

Halo LED Undercabinet Brochure

With the HU10 and HU20 LED Undercabinet systems, Halo provides two technology platforms to solve your Undercabinet and task lighting needs. Each system can be mounted vertically or horizontally with just a few fasteners and is packaged with all required mounting hardware. Quick connect features make linking fixtures or track sections together quick and easy.