Intelligent, Precise Lighting Controls: The Greengate Room Controller From Eaton's Cooper Lighting

Smarter Than Your Average Lighting

Lighting control systems lay the groundwork for green, energy-efficient buildings. For precise and efficient lighting controls, the Greengate Room Controller employs a variety of emerging technologies, including:

  • Occupancy sensing
  • Daylighting
  • Receptacle control
  • Demand response
  • Manual controls
  • Patent-pending, UL-924-listed relay and integral skylight control

Simple. Intuitive. Efficient.

The Greengate Room Controller is the first room-based control solution to operate without any additional programming. With quick-connect cable and pre-configured components, electrical contractors simply and safely install the system. There’s no need to purchase factory start-up or commissioning, and project costs are reduced by thousands.

Precise Lighting Controls

The system’s room controller device, occupancy sensors, daylighting sensors, and wall stations include built-in lighting scenes, and daylighting and occupancy sensing settings tailored to particular applications. With UL 924 relay technology, emergency lights can be dimmed or switched like non-emergency fixtures under normal power conditions—no extra material or labor needed.

Greengate Room Controller From Eaton Cooper Lighting

Plus, Solatube® technology delivers built-in tubular lighting controls that adjust skylights without additional interfaces. The Room Controller system also provides the demand response and receptacle control functionalities required by the latest building codes.

For more information, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

Features and Benefits

Compliance Made Easy:

  • Eliminate code compliance concerns with a system designed to meet the strictest energy codes today
  • Complies with standards developed by the American Society of Heating, Refrigeration, and Air Conditioning Engineers (ASHRAE)
  • Exceeds 2013 Title 24 requirements for demand response

Simplified Installation & Operation:

  • Metal enclosure with built-in wiring space removes the need for additional junction boxes reducing installation time
  • Low-voltage devices work as soon as you connect them simplifying startup and occupancy requirements
  • Comes pre-configured with four energy-reduction scenarios
  • “Click & Go” technology eliminates wiring errors and reduces installation time
  • Single package QuicKit makes the room controller simple to specify, install, and use
  • Intuitive and flexible wall stations reduce user training time
  • Manual on/off/dimming wall stations make controlling any space easy

Resources

[PDF] Greengate Room Controller Design and Application Brochure
[PDF] Greengate Room Controller Applications for Additional Occupancy Sensors

Interested in learning more? Fill out the form below:


ESP Product Information Request Form