SynergEX Series Lighting and Heat Tracing Panelboards

Cooper CCH SynergEX Panelboard Brochure
 
Cooper Crouse Hinds SynergEX Series image

SynergEX Panelboards from Eaton's Crouse-Hinds business provide overcurrent and short circuit protection for low voltage power, lighting and heat tracing applications in indoor and outdoor hazardous areas. The SynergEX family is available in four configurations (12, 24, 42, and 60 circuits) with 10-40A breakers and a 100-225A external main breaker. Ask your Graybar representative for more details.

Features

  • Lightweight design for reduced labor and equipment installation
  • Dead-front design allows for operating breakers without hot permit
  • Finger safe design eliminates safety risk for personnel
  • Patented friction welded encapsulated molded-case circuit breakers
  • Robust design providing operations in all gas groups and extreme hot/cold environments
  • Front viewing window for easy visual indication of breaker status
  • Quick snap encapsulated circuit breakers (no bolts or screws)
  • Removable gland plates for easy addition of entries
  • Gangable for main breaker housing
 

 

Cooper Crouse-Hinds SynergEX Series Panelboard Brochure

SynergEX Panelboards offer superior solutions utilizing individually encapsulated circuit breakers to provide maximum safety in the most extreme environments.