Crouse-Hinds Quick-Lok™ Pro Connectors for AC/MC Fittings

Cooper CCH Quick Lok Pro BX Snap In Connector
 
Cooper Crouse Hinds Quick-Lok Pro Connectors image

The innovative Quick-Lok Pro Connector from Eaton's Crouse-Hinds business provides significant labor savings when installing metal clad or armored cable to a steel box or enclosure. No tools are needed for installation. Simply insert cable or conduit into the connector and install into 1/2" knockout. Internal spring steel locking ring tabs securely clamp the cable in place and assure bonding.

The Quick-Lok Pro Connector can be easily removed without tools and can be reused. For more information, contact your Graybar representative or call 1-800-GRAYBAR.

Features

  • Easy to install
  • Tool-free installation and removal
  • Single unit construction eliminates loose component parts
  • Dry location only
  • Integral insulated throat bushing provides protection for wire insulation
  • Reusable

Resources

[PDF] Cooper Crouse-Hinds Quick-Lok Pro Connectors Spec Sheet
[PDF] Eaton Crouse-Hinds Quick-Lok Pro Connectors Brochure