Crouse-Hinds Pro Series LED Lighting

Graybar and Eaton’s Crouse-Hinds business offer the most complete LED product line for virtually any application. Pro Series LED luminaires offer all the benefits of LED lighting with cost-effective solutions for industrial non-hazardous harsh locations. Reduce energy usage by up to 85 percent with one of these efficient, money-saving Pro Series LED Lighting solutions.

Features of the Pro Series

  • Durable and vibration-resistant
  • Consumes on average 50 percent less energy than HID and 85 percent less energy than incandescent
  • Provides up to 60,000 hours of operation without lamp change-outs or ballast maintenance
  • Pro Series Luminaires offer instant on, no delay start-up or power loss, redundant drivers for fail-safe light output and zero mercury content

Eaton Crouse-Hinds Pro Series Industrial LED Family Brochure

Eaton’s Crouse-Hinds offers the broadest portfolio of LED luminaires for any industrial or hazardous application. Additionally, we utilize more than 100 years of lighting expertise to optimize the benefi ts of LED technology to offer the safest and most reliable LED luminaire on the market.


Eaton Crouse-Hinds Vaporgard PRO P2L Series

Vaporgard™ Pro P2L Series

  • Certifications: UL1598; UL1598A; cUL; NEMA 4X; IP66; Design Lights Consortium approved for select models (refer to Ordering Information for details)
  • Applications/Uses:
    • Low mounting heights, such as stairways, walkways and doorways
    • Targeted illumination
  • Equivalent Output: Replaces up to 200W incandescent
  • Mounting Styles: Wall, Ceiling, Pendant and Stanchion
  • Photometrics and Test Reports Available
    • IES Photometric Files
    • LM-80 Lumen Maintenance Report
    • LM-79 Test Report

Eaton Crouse-Hinds Champ Pro PFM Series

Champ® Pro PFM Series

  • Certifications: UL1598; UL1598A; cUL; NEMA 4X; IP66; Design Lights Consortium approved for select models (refer to Ordering Information for details)
  • Applications/Uses: Outdoor/indoor flood illumination
  • Equivalent Output: Replaces 70W to 400W HID
  • Mounting Styles: Yoke Mounted
  • Photometrics and Test Reports Available
    • IES Photometric Files
    • LM-80 Lumen Maintenance Report
    • LM-79 Test Report

Eaton Crouse-Hinds Champ Pro PVM Series

Champ® Pro PVM Series

  • Certifications: UL1598; UL1598A; cUL; NEMA 4X; IP66; Design Lights Consortium approved for select models (refer to Ordering Information for details)
  • Applications/Uses: General high bay/low bay illumination
  • Equivalent Output: Replaces 70W to 400W HID
  • Mounting Styles: Wall, Ceiling, Pendant and Stanchion
  • Photometrics and Test Reports Available
    • IES Photometric Files
    • LM-80 Lumen Maintenance Report
    • LM-79 Test Report