Crouse-Hinds LL48 Linear LED Luminaire

ESP LL48 Linear LED Luminarie image

The Crouse-Hinds LL48 Linear LED Luminaire by Eaton's Crouse-Hinds business offers big benefits for replacement of existing traditional fluorescent fixtures. When compared with traditional light sources, the LL48 Luminaire removes the high maintenance costs associated with traditional lamps by delivering longer life, enhanced energy efficiency, greater eco-friendliness, lowered maintenance demands and equal or better quality of light – up to 50 percent more energy efficient than a 2 x 58W fluorescent light, and 8 times the rated life!

With a design that matches the footprint of traditional linear fluorescents, the LL48 Luminaire allows for the easy replacement of existing harsh and hazardous industrial fluorescent fixtures. This energy-efficient light source can be used in applications where reliability is critical, such as indoor and outdoor areas with low mounting heights, and confined spaces such as aisles, tunnels, catwalks, doorways, entries, landing areas, or utility rooms. Contact your Graybar representative or call 1-800-GRAYBAR to discuss your specific needs.

Features at a Glance

  • Designed to match footprint of traditional linear fluorescent
  • Same light pattern and lumen output at a fraction of the energy cost
  • Diffused lens reduces glare
  • Shock- and vibration-resistant LEDs contain no mercury, eliminating costly lamp disposal programs
  • No ?laments or glass components that could break
  • Low radiated heat improves t-ratings, providing safe operation in the most hazardous environments
  • Operating temperature range: -35°C to +55°C
  • Slim profile and superior heat dissipation

Cooper Crouse-Hinds LL4 Linear LED Luminaries Brochure

The LL48 Linear LED Luminaire allows for the replacement of existing harsh and hazardous industrial fluorescent fixtures and provides an energy-efficient proven light source for use in applications where reliability is critical.