Crouse-Hinds Industrial High Bay LED Series Luminaires

Crouse-Hinds Industrial High Bay LED Series

This LED lighting for industrial warehousing, packaging and manufacturing facilities provides an estimated 2-year ROI as a replacement for metal halide and 4-lamp or 6-lamp T5HO fluorescent fixtures. In fact, Industrial High Bay LED Series luminaries can save up to 69% energy costs over standard 400W metal halide.

Each luminaire also saves significantly on labor and materials, with 60,000 hours rated life of maintenance-free operation – optimal performance for indoor and dry locations where relamping is difficult or disruptive, and where lighting must be turned on and off frequently. The series also includes high-efficiency drivers that are user-serviceable and aluminum heat sinks for superior thermal management.

Industrial High Bay LED luminaires feature powder-coated white sheet metal bodies, 2 discrete LED boards and tempered or clear glass lens covers for illumination that is consistent as well as continuous.

Eaton's Crouse-Hinds business Industrial High Bay LED Series provides uniform, wide light distribution with optimum lighting at 18-25-ft. mounting heights. A mounting bracket for ¾-in. pendant mount conduit or hook/cord attachment is included.