ECP Series Explosionproof Enclosures

Cooper CCH ECP Series Enclosures Brochure
 
Cooper Crouse Hinds ECP Series Explosionproof image

The latest addition to Eaton's Crouse-Hinds business portfolio of electrical products for OEM applications. Featuring an optimized design and fast lead times for OEMs, ECP Enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping. Ask your Graybar representative for more details.

Features

  • Bolt-on / Tap-in Mounting feet allow for easy field-replacement in case mounting feet are damaged or broken
  • Standard aluminum hinge on sizes 121204 and larger, and are available on sizes 081006 through 101406 by adding suffix S598
  • Stroke-sanded finish creates smoother surface for installation of push button / pilot light operators
  • Standard neoprene gasket on all sizes. Provides NEMA 4 rating for enclosure
  • Factory drilled and tapped, internal mounting pads enable the installer to add a mounting plate in the field
  • Factory-machined, drilled and tapped entries up to three inches in diameter; UL / cUL certified for field addition of drilled and tapped entries on sides, top, bottom, or back of the enclosure
 

 

Cooper Crouse-Hinds ECP Series Explosionproof Enclosures for OEM Applications

Featuring an optimized design and fast lead times for OEMs, Cooper Crouse-Hinds' ECP Enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping.