Bussmann SurgePOD™ Heavy Duty and SurgePOD™ PRO

ESP Cooper Bussmann SurgePOD groupshot

Bussmann’s SurgePOD™ Heavy Duty and SurgePOD™ PRO Type 1 UL Listed surge protective devices from Eaton's Bussmann business help prevent costly equipment failures, reduce downtime and enhance safety. Providing comprehensive electrical system overvoltage protection for industrial, commercial, light commercial and residential applications, both devices feature voltage specific models to precisely match and protect the electrical equipment.

Ideal for a wide range of applications, the SurgePOD Heavy Duty and SurgePOD Pro surge protective devices are Type 1 UL 1449 3rd Edition Listed for easy specification and installation on the loadside or lineside of the service entrance overcurrent protective device. They feature a compact, UV resistant NEMA 4X enclosure that is easy to install and versatile for indoor or outdoor applications.

Designed for critical commercial and industrial applications, the SurgePOD Heavy Duty provides ultimate surge protection. It utilizes patented Cooper Bussmann SurgePOD™ module MOV thermal disconnect technology that eliminates the need for any additional overcurrent protection. It features a nominal system voltage range of 120 to 600VAC, with surge rating of 50kA and a SCCR rating of 200kA along with a comprehensive 5-year warranty.

The SurgePOD Pro offers exceptional value by providing optimal surge protection in residential and light commercial applications. It includes thermal disconnect technology that also eliminates the need for additional fusing and includes a nominal system voltage range of 120 to 480VAC, with surge rating of 40kA and a 200kA SCCR, and a 2-year warranty.Both devices include the easyID™ LED status indication, allowing users to quickly and easily check the status of the device, and an IP20 finger-safe rating and more than 26 voltage and system specific versions to cover virtually all North American applications.

Contact your Graybar representative for help with your specific needs.

Features at a Glance

  • Type 1 UL 1449 3rd Edition Listed – PRO for light commercial and residential; Heavy Duty for critical commercial and industrial applications
  • Install anywhere in the electrical system – On the loadside or lineside of the service entrance overcurrent protective device
  • Thermal disconnect technology – Eliminates the need for additional fusing
  • Voltage specific models – Precisely match and protect electrical systems and equipment up to 600VAC
  • Compact UV resistant NEMA 4X – For indoor or outdoor applications
  • easyID™ LED status indicator – Provides surge protection status at a glance
  • Individually marked terminal leads – Provide easy identification during installation
  • Meets NEC® requirements – For protecting equipment and personnel

Brochures

 

Cooper Bussmann SurgePOD™ Heavy Duty Product Profile

Cooper Bussmann robust Type 1 SPDs provide ultimate surge protection for critical commercial and industrial applications.

Cooper Bussmann SurgePOD™ Pro Product Profile

Cooper Bussmann Type 1 SPDs provide optimal surge protection for light commercial and residential applications.