Bussmann Rotary Disconnect Switches

Cooper Bussmann Rotary Disconnect Switches header image

UL 98 & UL 508 Rotary Disconnect Switches

  • Most disconnect switches can be operated with a front, right side, flange or direct mount handle mechanism for increased flexibility and reduced inventory
  • Easy-to-install accessories make it simple to configure each disconnect switch for the desired application
  • Double break feature on all Bussmann fused disconnect switches from Eaton's Bussmann business helps ensure complete fuse isolation and reduces hazards to personnel
  • UL 98 Listed for main disconnect, branch circuit protection or service entrance and UL 508 Listed for motor disconnect applications

UL 98 & UL 508 Enclosed Disconnect Switches

  • Available in NEMA 1, 3R, 4, 4X, 12 enclosures for a broad range of application environments
  • Most common disconnect switches in stock and ship within 24 hours with QuikShip Everyday Service to meet project requirements
  • Multiple field installed accessories enhance the enclosed disconnect switches to fit the desired application
  • UL 98 Listed for main disconnect or branch circuit protection and UL 508 Listed for motor disconnect applications
  • 3- and 6-Pole UL 508 motor disconnect switches provide flexibility for single or dual motor applications

For more information, contact your Graybar sales representative or call 1-800-GRAYBAR.