Best Selective Coordination Solution in the Smallest Footprint

The Bussmann Quik-Spec™ Coordination Panelboard (QSCP) from Eaton's Bussmann business simplifies selective coordination in a fully fused system by using published fuse ampacity ratio tables. This eliminates lengthy and costly studies required with circuit breakers. The large 1-100A branch disconnect fuse range enables closely matching fuse ampacity with UPS loads. Fault current events do not require the disconnect to be tested and recalibrated as is the Code requirement for circuit breakers.

To enhance safety, the QSCP branch disconnects use the finger-safe CUBEFuse® with a rejection feature that helps avoid overfusing as well as an interlock that prevents fuse removal while energized.

The QSCP offers all these advantages while having the same footprint as traditional circuit breaker solutions.

  • UL and CSA listing makes it easy to address NEC® selective coordination requirements in an all fused system
  • Value-engineered for greater flexibility with up to 400A mains, 200kA SCCR, 100A branches with 18, 30 and 42 branch positions
  • Same size footprint as traditional circuit breaker panelboards and 40% smaller than standard fusible panelboards: 20" W x 5 3/4" D x various heights (depending on configuration)
  • Increase safety with current-limiting finger-safe Low-Peak® CUBEFuse® that reduces arc flash hazard levels
  • Quik-Quote online configurator makes specifying and ordering easy – delivers a full bill of material and submittal drawings for an entire project
  • Available for 10 day shipment with QuikShip™ service
[PDF] Cooper Bussmann Quik-Spec Coordination Panelboard Product Guide