Cooper Bussmann Fuses Made Simple™ Program

Bussmann Fuses Made Simple

Three Tiers of Protection, Four Families of Fuses

Bussmann introduces the Fuses Made Simple™ program making it easier and faster for users to select the right fuse performance and level of protection. With Fuses Made Simple, Bussmann ensures that you select and specify the right fuse for the right application – quickly and easily, every time.

Electrical contractors simply refer to a one-page guide that shows three color-coded levels of protection – Ultimate (yellow), Advanced (green/black) and Basic (gray). Bussmann makes a family of fuses for each level of protection. Each fuse is categorized to these levels by its protection characteristic and performance benefits, and a consistent label design for these fuses includes clear color coding for fast, easy identification across the entire fuse selection.

Bussmann also provides an easy-to-read chart showing clearly numbered industrial and commercial applications including interior lighting, transformers, conveyor systems and elevator control centers, and the corresponding fuses for each.

Contact your Graybar representative, call 1-800-GRAYBAR or see the full line of Fuses Made Simple from Bussmann by Eaton.

Resources

Ultimate Protection
Choose Bussmann Low-Peak™ (yellow) fuses for 50% higher IR than any other UL and CSA listed fuse, Class J, L and R. Unique dual-element construction delivers fast short-circuit protection, current limitation and time-delay performance with up to 300kA interrupting ratings.

Advanced Protection
Choose Bussmann FUSETRON™ (green) and LIMITRON™ (black) fuses for application-specific protection sensitive devices and critical components or motors and transformers. These fuses feature 200kA interrupting ratings.

Basic Protection
Choose Bussmann General Purpose (gray) fuses for basic single-element protection for service, feeder and branch circuit applications. These fuses feature up to 100kA interrupting ratings.