Bussmann DIN-Rail Terminal Blocks

Up To 200kA SCCR with Flexibility to Customize Power Configurations

Cooper Bussmann DIN Rail fuses

Wherever there's a fuse, there's a terminal block. Bussmann DIN-Rail terminal blocks are now the preferred solution for low voltage power distribution and control wiring needs everywhere. Bussmann® DIN-Rail terminal blocks with screw connection from Eaton's Bussmann business simplify connectivity, wire management and circuit protection – and offer unmatched low voltage power distribution possibilities. With SCCR ratings up to 200kA, Bussmann's DIN-Rail terminal blocks help panel designers achieve high assembly SCCRs to meet NEC® 110.10 code requirements with the flexibility to customize configurations at point of use – eliminating the need to stock multiple components for various configurations – with a full range of single-level and double-level feed through screw connection DIN-Rail terminal blocks, fuse holder blocks, internally jumpered blocks, test and disconnect blocks, grounding blocks, insertion and screw-on bridges, and featuring an open software marking label plotter system with preprinted labels as well as blank label printing and accessories.

Insertion bridges, partitions and end covers extend circuit configuration flexibility to meet design requirements. Available in multiple colors and with accessories including partition plates, Bussmann's line of DIN-Rail terminal blocks provides quick and easy installation and circuit identification. Certifications include UL1059 (UL File E62622), cURus and IEC 60947-7. Blocks are Short-Circuit Current Rated (SCCR) from 10kA to 200kA.

Contact your Graybar representative for all the details.

Cooper Bussmann DIN Rail fuses

Features at a Glance

  • High SCCR – Achieve high assembly SCCR and ensure compliance to NEC® 110.10
  • Side Insertion, Top Insertion and Top Screw-on Bridges – Offers unmatched flexibility in creating any power distribution topology at point of use
  • Wire-Ready Captive Screws – Minimizes labor time, speeds installation
  • Universal Mounting Feet – Easily install on 15mm, 35mm and 32mm G-type rails
  • Partition Plates, Labels and Blocks in Multiple Colors – Easily separate and identify different phases, voltages or circuits in the electrical system
  • Open PC Software Marking System – Print Bussmann terminal block labels as well as those of most major competitors
  • UL 94V0 Flammability Rated Material – With superior electromechanical properties
  • Zinc-plated Steel Wire Cage and Tin-plated Copper Conductive Elements – Assure high-pressure contact force and low-voltage drop
  • Recessed Screw Holes – Improves safety
  • Ships from Stock – No long lead time

Cooper Bussmann DIN-Rail Terminal Blocks Product Bulletin

Introducing a full range of single-level and two-level feed through screw connection DIN-Rail terminal blocks, test and disconnect blocks, grounding blocks, insertion and screw-on bridges, marking system and accessories. High quality and high functionality for all wiring needs. DIN-Rail Terminal Blocks with ratings up to 200kA SCCR feature multiple bridging options for point of use configuration.